text.skipToContent text.skipToNavigation

Sonic Garage equipment Fender protection system 47571

Article number 6F712281
Width 750
Height 4
Type of accessories/components Other
Length (mm) 3400
Material Other

Specifications

Width 750
Height 4
Type of accessories/components Other
Length (mm) 3400
Material Other
Accessories Yes
Part No
Brand Sonic
Type Fender Protection System

Description

Protects the vulnerable areas of the bodywork (front grill, fender, headlights, car make badges, bumper, ...) during general servicing, inspection, mobil airco service,... Universal vehicle fit: one size fits ALL from estate to m

Article numbers

Article number 6F712281
EAN 4715898526223
UBB 500678044636
UNSPSC 25191700
Manufacturer article nr  47571
Do not close this page. This message will disappear, when the page is fully loaded.