text.skipToContent text.skipToNavigation

Sonic Flare nut wrench 8

Article number 3H285199
Surface protection Chromium-plated
Wrench size large (mm) 8
Wrench size small (mm) 8
Single wrench model No
Open model Yes

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 8
Wrench size small (mm) 8
Single wrench model No
Open model Yes
Brand Sonic

Description

flexible ring spanner 'open' Chrome-vanadium, with flexible joints Also ideal for screw attachment jobs on air-conditioning systems, hydraulic and brake lines, power steering etc.

Article numbers

Article number 3H285199
EAN 4714123788023
UBB 500677914706
UNSPSC 25191700
Manufacturer article nr  40808
Do not close this page. This message will disappear, when the page is fully loaded.