text.skipToContent text.skipToNavigation

Sonic Fender protector 48104

Article number 2C195818
Width 220
Height 40
Type of accessories/components Other
Length (mm) 290
Material Other

Specifications

Width 220
Height 40
Type of accessories/components Other
Length (mm) 290
Material Other
Accessories Yes
Part No
Brand Sonic
Type Fender Protector

Description

Strong and durable fender protector Equipped with suction cups

Article numbers

Article number 2C195818
EAN 4712364653988
UBB 500678065839
UNSPSC 25191700
Manufacturer article nr  48104
Do not close this page. This message will disappear, when the page is fully loaded.