text.skipToContent text.skipToNavigation

Sonic Double open ended wrench 24 x 27

Article number 4G594299
Surface protection Chromium-plated
Wrench size large (mm) 27
Wrench size small (mm) 24
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 27
Wrench size small (mm) 24
Single wrench model No
Brand Sonic

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 4G594299
EAN 4712364657641
UBB 500677925363
UNSPSC 25191700
Manufacturer article nr  4142427
Do not close this page. This message will disappear, when the page is fully loaded.