text.skipToContent text.skipToNavigation

Sonic Double open ended wrench 22 x 24

Article number 8J560518
Surface protection Chromium-plated
Wrench size large (mm) 24
Wrench size small (mm) 22
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 24
Wrench size small (mm) 22
Single wrench model No
Brand Sonic

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 8J560518
EAN 4712364652967
UBB 500677925108
UNSPSC 25191700
Manufacturer article nr  4142224
Do not close this page. This message will disappear, when the page is fully loaded.