text.skipToContent text.skipToNavigation

Sonic Double open ended wrench 21 x 23

Article number 0N165016
Surface protection Chromium-plated
Wrench size large (mm) 23
Wrench size small (mm) 21
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 23
Wrench size small (mm) 21
Single wrench model No
Brand Sonic

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 0N165016
EAN 4711200955453
UBB 500677924945
UNSPSC 25191700
Manufacturer article nr  4142123
Do not close this page. This message will disappear, when the page is fully loaded.