text.skipToContent text.skipToNavigation

Sonic Double open ended wrench 12 x 13

Article number 7G416491
Surface protection Other
Wrench size large (mm) 13
Wrench size small (mm) 12
Single wrench model No
Brand SONIC

Specifications

Surface protection Other
Wrench size large (mm) 13
Wrench size small (mm) 12
Single wrench model No
Brand SONIC

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 7G416491
EAN 4711200955408
UBB 500677923954
UNSPSC 25191700
Manufacturer article nr  4141213
Do not close this page. This message will disappear, when the page is fully loaded.