text.skipToContent text.skipToNavigation

Sonic Double ended spanners 20X22

Article number 1R820599
Surface protection Chromium-plated
Wrench size large (mm) 22
Wrench size small (mm) 20
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 22
Wrench size small (mm) 20
Single wrench model No
Brand Sonic

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 1R820599
EAN 4711200955446
UBB 500677924788
UNSPSC 25191700
Manufacturer article nr  4142022
Do not close this page. This message will disappear, when the page is fully loaded.