text.skipToContent text.skipToNavigation

Sonic Cutting tool For 46807

Article number 5O970092
Width 25
Suitable for Other
Length (mm) 66
Material Other
Snap-off knife blades No
Shape of blade Trapezoidal blade
Serrated edge blade No

Specifications

Width 25
Suitable for Other
Length (mm) 66
Material Other
Snap-off knife blades No
Shape of blade Trapezoidal blade
Serrated edge blade No
Brand Sonic

Article numbers

Article number 5O970092
EAN 4715898543534
UBB 500677984915
UNSPSC 25191700
Manufacturer article nr  46807-1
Do not close this page. This message will disappear, when the page is fully loaded.