text.skipToContent text.skipToNavigation

Sonic Combination Wrench 22mm Chrome Plated 265mm

Article number 2E082862
Wrench width open end (mm)
Surface protection Other
Wrench width socket/ring/ratchet (mm) 22
Brand Sonic
Type Combination Wrench

Specifications

Wrench width open end (mm) 22
Surface protection Other
Wrench width socket/ring/ratchet (mm) 22
Brand Sonic
Type Combination Wrench

Article numbers

Article number 2E082862
EAN 4711200955620
UBB 500677935347
UNSPSC 25191700
Manufacturer article nr  41522
Do not close this page. This message will disappear, when the page is fully loaded.