text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combi-sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combi-sets
5H076221
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Combi set 1/4 inch
Add to catalogue
Article number
5H076221
Number of slotted screwdrivers
7
Number of socket inserts
107
Number of Torx screwdrivers
12
Total number of tools
146
Number of ratchets
2
View all specifications
Specifications & standards
Downloads
Specifications
Number of slotted screwdrivers
7
Number of socket inserts
107
Number of Torx screwdrivers
12
Total number of tools
146
Number of ratchets
2
Brand
Sonic
Download as PDF
Print
Description
Phillips screwdriver PH.0 60L Phillips screwdriver PH.1 80L Phillips screwdriver PH.2 100L Phillips screwdriver PH.3 150L Phillips stubby screwdriver PH.1 38L Slotted screwdriver 3.0x0.8 75L Slotted screwdriver 3.5 100L Slotted screwdriver 4.0x0.9 100L Slotted screwdriver 5.5x1.3 125L Slotted screwdriver 6.5x1.3 150L Slotted screwdriver 8.0x1.5 175L Slotted stubby screwdriver 5.5 38L Star screwdriver T5 75L Star screwdriver T6 75L Star screwdriver T7 75L Star screwdriver T8 75L Star screwdriver T9 75L Star screwdriver T10 100L Star screwdriver T15 100L Star screwdriver T20 100L Star screwdriver T25 100L Star screwdriver T27 100L Star screwdriver T30 100L Star screwdriver T40 100L 1/4 6pt. Flank socket 4 1/4 6pt. Flank socket 5 1/4 6pt. Flank socket 6 1/4 6pt. Flank socket 7 1/4 6pt. Flank socket 8 1/4 6pt. Flank socket 9 1/4 6pt. Flank socket 10 1/4 6pt. Flank socket 11 1/4 6pt. Flank socket 12 1/4 6pt. Flank socket 13 1/4 6pt. Flank socket 4.5 1/4 6pt. Flank deep socket 4 1/4 6pt. Flank deep socket 4.5 1/4 6pt. Flank deep socket 5 1/4 6pt. Flank deep socket 5.5 1/4 6pt. Flank deep socket 6 1/4 6pt. Flank deep socket 7 1/4 6pt. Flank deep socket 8 1/4 6pt. Flank deep socket 9 1/4 6pt. Flank deep socket 10 1/4 6pt. Flank deep socket 11 1/4 6pt. Flank deep socket 12 1/4 6pt. Flank deep socket 13 1/4 6pt. Flank socket 5.5 1/4 Star socket E4 1/4 Star socket E5 1/4 Star socket E6 1/4 Star socket E7 1/4 Star socket E8 1/4 Star socket E10 1/4 Star deep socket E4 1/4 Star deep socket E5 1/4 Star deep socket E6 1/4 Star deep socket E7 1/4 Star deep socket E8 1/4 Star deep socket E10 Scraper Pry bar 300mmL 12 1/4 Swivel ratchet-72 teeth 1/4 Ratchet handle-45 teeth 1/4 Extension 50mmL 1/4 Extension 100mmL 1/4 Extension 150mmL 1/4 Universal joint Adaptor 1/4(F)x3/8(M) Adaptor 3/8(F)x1/4(M) 1/4 Magnetic socket pick-up 1/4 Spinner 150mmL 1/4 Wobble extension 250mmL 1/4 Ball hex socket bit 3 1/4 Ball hex socket bit 4 1/4 Ball hex socket bit 5 1/4 Ball hex socket bit 5.5 1/4 Ball hex socket bit 6 1/4 Ball hex socket bit 7 1/4 Ball hex socket bit 8 1/4 Ball hex socket bit 9 1/4 Ball hex socket bit 10 1/4 Phillips socket bit PH.0 1/4 Phillips socket bit PH.1 1/4 Phillips socket bit PH.2 1/4 Pozidriv socket bit PZ.0 1/4 Pozidriv socket bit PZ.1 1/4 Pozidriv socket bit PZ.2 1/4 Slotted socket bit 5.5 1/4 Slotted socket bit 6.5 1/4 Hex socket bit 3 1/4 Hex socket bit 4 1/4 Hex socket bit 5 1/4 Hex socket bit 5.5 1/4 Hex socket bit 6 1/4 Hex socket bit 7 1/4 Hex socket bit 8 1/4 Hex socket bit 9 1/4 Hex socket bit 10 1/4 Tamper-Res.TX plus 8IPR (5 lobes) 1/4 Tamper-Res.TX plus 10IPR (5 lobes) 1/4 Tamper-Res.TX plus 15IPR (5 lobes) 1/4 Tamper-Res.TX plus 20IPR (5 lobes) 1/4 Tamper-Res.TX plus 25IPR (5 lobes) 1/4 Tamper-Res.TX plus 27IPR (5 lobes) 1/4 Tamper-Res.TX plus 30IPR (5 lobes) 1/4 Tamper-Res.TX plus 40IPR (5 lobes) 1/4 Tamper-Res.TX plus 45IPR (5 lobes) 1/4 Ball star socket bit T10 1/4 Ball star socket bit T15 1/4 Ball star socket bit T20 1/4 Ball star socket bit T25 1/4 Ball star socket bit T27 1/4 Ball star socket bit T30 1/4 Ball star socket bit T40 1/4 Star socket bit T6 1/4 Star socket bit T7 1/4 Star socket bit T8 1/4 Star socket bit T9 1/4 Star socket bit T10 1/4 Star socket bit T15 1/4 Star socket bit T20 1/4 Star socket bit T25 1/4 Star socket bit T27 1/4 Star T. socket bit T6H 1/4 Star T. socket bit T7H 1/4 Star T. socket bit T8H 1/4 Star T. socket bit T9H 1/4 Star T. socket bit T10H 1/4 Star T. socket bit T15H 1/4 Star T. socket bit T20H 1/4 Star T. socket bit T25H 1/4 Star T. socket bit T27H 1/4 Spline socket bit M4 1/4 Spline socket bit M5 1/4 Spline socket bit M6 1/4 Spline socket bit M8 1/4 Spline socket bit M10 1/4 Ribe socket bit M4 1/4 Ribe socket bit M5 1/4 Ribe socket bit M6 1/4 Ribe socket bit M7 1/4 Ribe socket bit M8 1/4 Ribe socket bit M10 Flash pen 1/4 Disc ratchet-72 teeth
Article numbers
Article number
5H076221
EAN
4714123798268
UBB
500677714981
UNSPSC
25191700
Manufacturer article nr
114602
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering