text.skipToContent text.skipToNavigation

Sonic Closet Worktop Wood 877 x 975mm

Geen voorraad

Article number 4I373015
Colour Other
Width 877
Depth 975
Material Other
Two-sided Yes
Brand Sonic
Type Closet Worktop
Packed per 1

Specifications

Colour Other
Width 877
Depth 975
Material Other
Two-sided Yes
Brand Sonic
Type Closet Worktop

Article numbers

Article number 4I373015
EAN 4715898524083
UBB 500678041822
UNSPSC 25191700
Manufacturer article nr  47544
Do not close this page. This message will disappear, when the page is fully loaded.