text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Sets
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Chisels & demolition tools
Chisels, metal
Sets
5W212134
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Chisel and hammer set 603102
Add to catalogue
Previous
Next
Article number
5W212134
Number of socket inserts
13
Total number of tools
31
Number of chisels and punches
13
Number of hammers
3
View all specifications
Specifications & standards
Downloads
Specifications
Number of socket inserts
13
Total number of tools
31
Number of chisels and punches
13
Number of hammers
3
Download as PDF
Print
Description
1/2 6pt.Impact deep socket 78mmL 13 1/2 6pt.Impact deep socket 78mmL 17 1/2 6pt.Impact deep socket 78mmL 18 1/2 6pt.Impact deep socket 78mmL 19 1/2 6pt.Impact deep socket 78mmL 21 1/2 6pt.Impact deep socket 78mmL 22 1/2 6pt.Impact deep socket 78mmL 24 1/2 6pt.Impact deep socket 78mmL 27 1/2 6pt.Impact deep socket 78mmL 30 1/2 6pt.Impact deep socket 78mmL 32 1/2 12pt.Impact deep socket 85mmL 36 Grip Chisel 140mmL 10 Grip Chisel 160mmL 12 Grip Cape chisel 190mmL 7 Grip Pin punch 150mmL 3 Grip Pin punch 180mmL 4 Grip Pin punch 200mmL 5 Grip Pin punch 210mmL 6 Grip Taper punch 185mmL 2 Grip Taper punch 185mmL 3 Grip Taper punch 185mmL 4 Grip Center punch 185mmL 4 Grip Chisel 190mmL 18 Grip Chisel 220mmL 24 1/2 Impact extension 125mmL-5 ball 1/2 Impact universal joint (ball) 1/2DR. Wheel socket 17 1/2DR. Wheel socket 19 1LB dead blow hammer with black color Machinist Hammer 400g Fibre TPR Stoning Hammer 1000g Fibre TPR
Article numbers
Article number
5W212134
EAN
4715898540595
UBB
500678140095
UNSPSC
25191700
Manufacturer article nr
603102
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering