text.skipToContent text.skipToNavigation

Sonic Bit Socket Set in Rail M5-M14 1/2" Drive 10-Piece

Article number 4E315051
Connection size 1/2 inch
Total number of tools 10
Number of sockets for screwdriver 10
Brand Sonic
Type Bit Socket Set

Specifications

Connection size 1/2 inch
Total number of tools 10
Number of sockets for screwdriver 10
Brand Sonic
Type Bit Socket Set

Description

1/2 Ribe socket bit M5 1/2 Ribe socket bit M6 1/2 Ribe socket bit M7 1/2 Ribe socket bit M8 1/2 Ribe socket bit M9 1/2 Ribe socket bit M10 1/2 Ribe socket bit M10-1 1/2 Ribe socket bit M12 1/2 Ribe socket bit M13 1/2 Ribe socket bit M14

Article numbers

Article number 4E315051
EAN 4714123785015
UBB 500677844754
UNSPSC 25191700
Manufacturer article nr  301008
Do not close this page. This message will disappear, when the page is fully loaded.