text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
4T527094
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Bit Socket set in Case Hex 3-14mm E4-E10 1/4" Drive 142-Piece
Add to catalogue
Article number
4T527094
Connection size
1/4 inch
Total number of tools
142
Number of Torx sockets
33
Number of hexagonal sockets
73
With ratchet
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Connection size
1/4 inch
Total number of tools
142
Number of Torx sockets
33
Number of hexagonal sockets
73
With ratchet
Yes
Brand
Sonic
Type
Bit Socket set
Download as PDF
Print
Description
1/4 6pt. Flank socket 3 1/4 6pt. Flank socket 5 1/4 6pt. Flank socket 5.5 1/4 6pt. Flank socket 6 1/4 6pt. Flank socket 7 1/4 6pt. Flank socket 8 1/4 6pt. Flank socket 9 1/4 6pt. Flank socket 10 1/4 6pt. Flank socket 11 1/4 6pt. Flank socket 12 1/4 6pt. Flank socket 13 1/4 6pt. Flank socket 14 1/4 6pt. Flank deep socket 4 1/4 6pt. Flank deep socket 4.5 1/4 6pt. Flank deep socket 5 1/4 6pt. Flank deep socket 5.5 1/4 6pt. Flank deep socket 6 1/4 6pt. Flank deep socket 7 1/4 6pt. Flank deep socket 8 1/4 6pt. Flank deep socket 9 1/4 6pt. Flank deep socket 10 1/4 6pt. Flank deep socket 11 1/4 6pt. Flank deep socket 12 1/4 6pt. Flank deep socket 13 1/4 Star socket E4 1/4 Star socket E5 1/4 Star socket E6 1/4 Star socket E7 1/4 Star socket E8 1/4 Star socket E10 3/8 6pt Flank socket 7 3/8 6pt Flank socket 8 3/8 6pt Flank socket 9 3/8 6pt Flank socket 10 3/8 6pt Flank socket 11 3/8 6pt Flank socket 12 3/8 6pt Flank socket 13 3/8 6pt Flank socket 14 3/8 6pt Flank socket 15 3/8 6pt Flank socket 16 3/8 6pt Flank socket 17 3/8 6pt Flank socket 18 3/8 6pt Flank socket 19 3/8 6pt Flank socket 20 3/8 6pt Flank socket 21 3/8 6pt Flank socket 22 3/8 6pt Flank deep socket 8 3/8 6pt Flank deep socket 9 3/8 6pt Flank deep socket 10 3/8 6pt Flank deep socket 11 3/8 6pt Flank deep socket 12 3/8 6pt Flank deep socket 13 3/8 6pt Flank deep socket 14 3/8 6pt Flank deep socket 15 3/8 6pt Flank deep socket 16 3/8 6pt Flank deep socket 17 3/8 6pt Flank deep socket 18 3/8 6pt Flank deep socket 19 3/8 6pt Flank deep socket 20 3/8 6pt Flank deep socket 21 3/8 Star socket E5 3/8 Star socket E6 3/8 Star socket E7 3/8 Star socket E8 3/8 Star socket E10 3/8 Star socket E11 3/8 Star socket E12 3/8 Star socket E14 3/8 Flexible ratchet-45 teeth 1/4 Ratchet handle-45 teeth 3/8 Ratchet handle-45 teeth 1/4 Sliding T handle 1/4 Extension 50mmL 1/4 Extension 100mmL 1/4 Extension 150mmL 3/8 Extension 75mmL 3/8 Extension 150mmL 3/8 Extension 250mmL 1/4 Universal joint 1/4 Star cardan socket E8 3/8 Universal joint 3/8 Star cardan socket E10 3/8 12pt. Cardan socket 10 3/8 12pt. Cardan socket 11 3/8 12pt. Cardan socket 12 3/8 12pt. Cardan socket 13 3/8 12pt. Cardan socket 14 3/8 12pt. Cardan socket 15 3/8 12pt. Cardan socket 16 3/8 Spark plug clip socket 16 3/8 Spark plug clip socket 18 3/8 Spark plug clip socket 21 Adaptor 1/4(F)x3/8(M) Adaptor 3/8(F)x1/4(M) Adaptor 1/2(F)x3/8(M) 1/4 Magnetic socket pick-up 1/4 Spinner 150mmL 1/4 Wobble extension 250mmL 1/4 Phillips socket bit PH.1 1/4 Phillips socket bit PH.2 1/4 Phillips socket bit PH.3 1/4 Slotted socket bit 4 1/4 Slotted socket bit 5.5 1/4 Slotted socket bit 6.5 1/4 Hex socket bit 3 1/4 Hex socket bit 4 1/4 Hex socket bit 5 1/4 Hex socket bit 6 1/4 Hex socket bit 8 1/4 Star socket bit T10 1/4 Star socket bit T15 1/4 Star socket bit T20 1/4 Star socket bit T25 1/4 Star socket bit T27 1/4 Star socket bit T30 1/4 Star socket bit T40 3/8 Hex socket bit 3 3/8 Hex socket bit 4 3/8 Hex socket bit 5 3/8 Hex socket bit 5.5 3/8 Hex socket bit 6 3/8 Hex socket bit 7 3/8 Hex socket bit 8 3/8 Hex socket bit 9 3/8 Hex socket bit 10 3/8 Star socket bit T15 3/8 Star socket bit T20 3/8 Star socket bit T25 3/8 Star socket bit T27 3/8 Star socket bit T30 3/8 Star socket bit T40 3/8 Star socket bit T45 3/8 Star socket bit T50 3/8 Star socket bit T55 3/8 Star socket bit 90mmL T25 3/8 Spline socket bit M4 3/8 Spline socket bit M5 3/8 Spline socket bit M6 3/8 Spline socket bit M8 3/8 Spline socket bit M9 3/8 Spline socket bit M10 3/8 Spline socket bit M12
Article numbers
Article number
4T527094
EAN
4714123788955
UBB
500677756305
UNSPSC
25191700
Manufacturer article nr
214201
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering