text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
5X521315
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Bit Socket set in Case Hex 10-32mm 1/2" Drive 56-Piece
Add to catalogue
Article number
5X521315
Connection size
1/2 inch
Total number of tools
56
Number of Torx sockets
18
Number of hexagonal sockets
37
Brand
Sonic
View all specifications
Specifications & standards
Downloads
Specifications
Connection size
1/2 inch
Total number of tools
56
Number of Torx sockets
18
Number of hexagonal sockets
37
Brand
Sonic
Type
Bit Socket set
Download as PDF
Print
Description
1/2 6pt. Flank socket 10 1/2 6pt. Flank socket 11 1/2 6pt. Flank socket 12 1/2 6pt. Flank socket 13 1/2 6pt. Flank socket 14 1/2 6pt. Flank socket 15 1/2 6pt. Flank socket 16 1/2 6pt. Flank socket 17 1/2 6pt. Flank socket 18 1/2 6pt. Flank socket 19 1/2 6pt. Flank socket 20 1/2 6pt. Flank socket 21 1/2 6pt. Flank socket 22 1/2 6pt. Flank socket 23 1/2 6pt. Flank socket 24 1/2 6pt. Flank socket 26 1/2 6pt. Flank socket 27 1/2 6pt. Flank socket 28 1/2 6pt. Flank socket 30 1/2 6pt. Flank socket 32 1/2 Star socket E14 1/2 Star socket E16 1/2 Star socket E18 1/2 Star socket E20 1/2 Star socket E22 1/2 Star socket E24 1/2 Hex socket bit 8 1/2 Hex socket bit 9 1/2 Hex socket bit 10 1/2 Hex socket bit 12 1/2 Hex socket bit 14 1/2 Hex socket bit 17 1/2 Star socket bit T40 1/2 Star socket bit T45 1/2 Star socket bit T50 1/2 Star socket bit T55 1/2 Star socket bit T60 1/2 Star socket bit T70 1/2 Star T. socket bit T40H 1/2 Star T. socket bit T45H 1/2 Star T. socket bit T50H 1/2 Star T. socket bit T55H 1/2 Star T. socket bit T60H 1/2 Star T. socket bit T70H 1/2 Spline socket bit M9 1/2 Spline socket bit M10 1/2 Spline socket bit M12 1/2 Spline socket bit M14 1/2 Spline socket bit M16 1/2 Spline T.socket bit M16T 1/2 Ribe socket bit M9 1/2 Ribe socket bit M10 1/2 Ribe socket bit M10-1 1/2 Ribe socket bit M12 1/2 Ribe socket bit M13 1/2 Ribe socket bit M14
Article numbers
Article number
5X521315
EAN
4714123793065
UBB
500677850355
UNSPSC
25191700
Manufacturer article nr
305605
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering