text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Dispensers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Janitorial & washroom
Hand Care & Soaps
Dispensers
0G957201
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Soap dispenser Aquarius 6948 H235xW116xD110approx.mm 1 l white KIMBERLY-CLARK
Add to catalogue
/ price per 
-
Excl. VAT
Article number
0G957201
Width
116
Height
235
Depth
114
Surface protection
Untreated
Reservoir volume (l)
1000
Contactless
No
Mounting
Wall
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Width
116
Height
235
Depth
114
Surface protection
Untreated
Reservoir volume (l)
1000
Contactless
No
Mounting
Wall
With mounting material
Yes
Transparent
No
Basic shape
Round
Surface protection control unit
Untreated
Type of soap
Liquid soap/foam soap
Material holder/housing
Plastic
Battery power supply
No
Profile
Other
Concealed fastening
Yes
With anti-theft security
No
Design form
Single
Material pump (control element)
Plastic
Accent colour
White
Anti-bacterial treatment
No
Tumbler
No
Surface/washbasin assembly
No
Covering rosette design
Other
Material bottle
Plastic
Holder colour
White
With exchangeable cover/rosette decor
No
Degree of gloss
Glossy
Surface treatment
Untreated
Brand
Aquarius
Download as PDF
Print
Article numbers
Article number
0G957201
UBB
500719077652
UNSPSC
73101612
Manufacturer article nr
6948
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering