text.skipToContent text.skipToNavigation

Small hoe BxL450 mm wide blade and 2 tines FREUND VICTORIA


Article number 5J700600
Handle length (mm) 450
Material handle Wood
Two-sided Yes
Brand Freund victoria
Packed per 1

Specifications

Handle length (mm) 450
Material handle Wood
Two-sided Yes
Brand Freund victoria

Article numbers

Article number 5J700600
EAN 4002408652085
UBB 500582442405
UNSPSC 27112008
Manufacturer article nr  1370562
Do not close this page. This message will disappear, when the page is fully loaded.