text.skipToContent text.skipToNavigation

Small hexagon head set screw with full dog point DIN 561 Steel Plain 22H M12X25

Specifications

Diameter M12
Length 25 mm
Threaded pitch (P) 1.75
Class 22H
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M12
dp (max.) 8.5
k 9
L (mm) 25
P 1.75
s 17
z2 (min.) 6

Standards

NF E25-133
DIN 561

Article numbers

Article number 01098.120.025
EAN 8715492022752
UBB 952351214491
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.