text.skipToContent text.skipToNavigation

Slotted set screw DIN 427 Steel Plain 14H

Article number
Brand Fabory
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered
Surface treatment Plain

Specifications

Brand Fabory
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Chamfered
Surface treatment Plain
Thread Metric thread

Standards

DIN 427
ISO 2342

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.