text.skipToContent text.skipToNavigation

Slotted screw for license plates Plastic Nylon (polyamide)

Article number
Brand Fabory
Color Black
Driving features Slotted
Material Plastic
Material technical Nylon (polyamide)
Thread Metric thread

Specifications

Brand Fabory
Color Black
Driving features Slotted
Material Plastic
Material technical Nylon (polyamide)
Thread Metric thread

Products (1)

Diameter Length   Stock Net price   Sign up
M6 16 mm - -
Do not close this page. This message will disappear, when the page is fully loaded.