text.skipToContent text.skipToNavigation

Slotted raised countersunk head wood screw DIN 95 Stainless steel A4 6X75MM

Specifications

Diameter 6 mm
Length 75 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk oval head
Material Stainless steel
Material technical A4
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 6
dk 11
ds 6
f ≈ 1.5
k (max.) 3
L (mm) 75
n 1.6

Standards

DIN 95
NEN 2252
NF E25-605

Article numbers

Article number 55880.060.075
EAN 8715494604369
UBB 500633454045
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.