text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Brass CU2/CU3 Nickel plated

Article number
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Thread Metric thread

Specifications

Brand Fabory
Driving features Slotted
Head shape Pan head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Thread Metric thread

Standards

DIN 85
ISO 1580

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.