text.skipToContent text.skipToNavigation

Slotted countersunk head screw ISO 2009 Steel Plain turned

Article number
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info turned

Standards

ISO 2009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.