text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8

Article number
Brand FABORY
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Specifications

Brand FABORY
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Standards

DIN 963
ISO 2009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.