text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Plastic Polyamide (nylon) 6.6

Article number
Class 6.6
Color White
Driving features Slotted
Head shape Countersunk head
Material Plastic
Material technical Polyamide (nylon)
Thread Metric thread

Specifications

Class 6.6
Color White
Driving features Slotted
Head shape Countersunk head
Material Plastic
Material technical Polyamide (nylon)
Thread Metric thread

Standards

DIN 963
ISO 2009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.