text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated yellow passivated 4.8 M4X30

Specifications

Diameter M4
Length 30 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 30
n 1
P 0.7
t (min.) 0.8

Standards

BS ≈4183
ASME ≈B18.6.7M
NF ≈E25-123
ISO ≈2009
DIN 963
NEN ≈2370

Article numbers

Article number 24560.040.030
EAN 8715492634849
UBB 950353144914
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.