text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Slotted countersunk head screw, BSW BS 450 Brass Cu2

Article number
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical Cu2
Info
  • Whitworth thread (BSW) is not internationally recommended.
  • It is advised to use metric (M) thread.
  • Length over 2 inch are partially threaded, min. thread length is 1.3/4 inch.

Specifications

Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical Cu2
Info
  • Whitworth thread (BSW) is not internationally recommended.
  • It is advised to use metric (M) thread.
  • Length over 2 inch are partially threaded, min. thread length is 1.3/4 inch.

Standards

BS 450

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.