text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Stainless steel A4

Article number
Brand FABORY
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A4
Info
  • Wood screw thread acc. to DIN 7998.

Specifications

Brand FABORY
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A4
Info
  • Wood screw thread acc. to DIN 7998.

Standards

DIN 97
NEN 2250
NF E25-604

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.