text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Plain ISO 1207, turned

Article number
Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Plain
Thread Metric thread
Info ISO 1207, turned

Specifications

Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Plain
Thread Metric thread
Info ISO 1207, turned

Standards

ISO 1207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.