text.skipToContent text.skipToNavigation

Slide hammer 22-0 weight 1.7 kg stroke path 230 mm KUKKO


Stable type with ergonomically shaped slide hammer. Galvanised. For the fast removal of ball bearings in combination with internal pullers. (Instead of normal counterstays) or via additional adaptations of other components

Article number E9032.000.105
Length 230
Impact weight (kg) 1.7
Packed per 1

Specifications

Length 230
Impact weight (kg) 1.7

Description

Stable type with ergonomically shaped slide hammer. Galvanised. For the fast removal of ball bearings in combination with internal pullers. (Instead of normal counterstays) or via additional adaptations of other components

Article numbers

Article number E9032.000.105
EAN 4021176555558
UBB 240127043752
UNSPSC 27111712
Manufacturer article nr  22-0-1
Do not close this page. This message will disappear, when the page is fully loaded.