text.skipToContent text.skipToNavigation

Siphon/connector pliers length 250 mm clamping width 25-80 mm black atramentised


Siphon and Connector Pliers ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. Fine adjustment for ideal adjustment to diverse diameters. For connectors, oil filters, plastic pipes and siphons. Robust, heavy duty. For connectors and couplings with screw connection, such as Cannon circular connectors.

Article number 9I893881
Length (mm) 250
Clamping/chucking range (mm) 80 - 80
Span (mm) 25 - 80
Number of settings 25
With replaceable plastic jaws No
Packed per 1

Specifications

Length (mm) 250
Clamping/chucking range (mm) 80 - 80
Span (mm) 25 - 80
Number of settings 25
With replaceable plastic jaws No
Brand Knipex

Description

Siphon and Connector Pliers ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. Fine adjustment for ideal adjustment to diverse diameters. For connectors, oil filters, plastic pipes and siphons. Robust, heavy duty. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. Optimum adhesion on dirt-, oil- and fatfree surfaces. 25-way adjustable box joint. Ergonomic handle geometry. with serrated gripping jaws, up to Ø 80 mm. - Working Capacity (diameter): Ø 25 – 80mm- Adjustment positions: 25

Article numbers

Article number 9I893881
EAN 4003773078463
UBB 500513369859
UNSPSC 27112139
Manufacturer article nr  81 01 250
Do not close this page. This message will disappear, when the page is fully loaded.