text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Sioen Softshell jacket Torreon 624Z Grey/Black L


Article number 4B465283
Colour Multi-coloured
Design Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Other
Thermally insulated No
Packed per 1

Specifications

Colour Multi-coloured
Design Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Other
Thermally insulated No
Type of closure Zipper
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
Size (US/CA) L
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Child model No
Clothing length 1/2 length
Cut resistant No
Type of hood None
Size 5 - 5
Material weight (g/m²) 250
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable Yes
Welding protection according to EN 11611 No
Brand Sioen
Model Torreon

Article numbers

Article number 4B465283
EAN 5411805987536
UBB 500644131939
UNSPSC 46181506
Manufacturer article nr  624ZA2TU2312L
Do not close this page. This message will disappear, when the page is fully loaded.