text.skipToContent text.skipToNavigation

Sioen Softshell jacket Pulco 622Z Grey XL


Article number 8M796799
Colour Grey
Design Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Other
Thermally insulated No
Packed per 1

Specifications

Colour Grey
Design Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Other
Thermally insulated No
Type of closure Zipper
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
Size (US/CA) XL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Child model No
Clothing length 1/2 length
Cut resistant No
Type of hood None
Size 6 - 6
Material weight (g/m²) 250
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable Yes
Welding protection according to EN 11611 No
Model Pulco

Article numbers

Article number 8M796799
EAN 5411805987284
UBB 500644128562
UNSPSC 46181506
Manufacturer article nr  622ZA2TU2M44XL
Do not close this page. This message will disappear, when the page is fully loaded.