text.skipToContent text.skipToNavigation

Sioen Rain coverall Montreal 4964 Yellow XL


Article number 3F354144
Colour Yellow
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version No
Material Other
Fire retardant version No
Packed per 1

Specifications

Colour Yellow
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version No
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight Yes
Disposable No
Fitting type Regular fit
Water repellent Yes
Size (US/CA) XL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Material weight (g/m²) 180
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Model Montreal
Safety 3,1/Y/Type 4

Article numbers

Article number 3F354144
EAN 5411805104735
UBB 500513938042
UNSPSC 46181506
Manufacturer article nr  4964A2FC1Y58XL
Do not close this page. This message will disappear, when the page is fully loaded.