text.skipToContent text.skipToNavigation

Sioen Rain coverall Montreal 4964 Navy blue XXL


Article number 9C372746
Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version No
Material Other
Fire retardant version No
Packed per 1

Specifications

Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version No
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight Yes
Disposable No
Fitting type Regular fit
Water repellent Yes
Size (US/CA) XXL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Material weight (g/m²) 180
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand Sioen
Model Montreal
Safety 3,1/Y/Type 4

Article numbers

Article number 9C372746
EAN 5411805179627
UBB 500513937887
UNSPSC 46181506
Manufacturer article nr  4964A2FC1B902XL
Do not close this page. This message will disappear, when the page is fully loaded.