text.skipToContent text.skipToNavigation

Sioen Campbell Jacket Polyester Fluorescent Orange/Navy Blue Size L


Article number 2T561524
Colour Multi-coloured
Design Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Other
Thermally insulated No
Packed per 1

Specifications

Colour Multi-coloured
Design Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Other
Thermally insulated No
Type of closure Zipper
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Short fit
Water repellent No
Size (US/CA) L
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Type of hood Removable
Material weight (g/m²) 195
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 Yes
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Brand Sioen
Model Campbell
Safety 3,3/3,2/1xxxx
Type Jacket

Article numbers

Article number 2T561524
EAN 5414718246578
UBB 500513956762
UNSPSC 46181533
Manufacturer article nr  364AN3EX1062L
Do not close this page. This message will disappear, when the page is fully loaded.