text.skipToContent text.skipToNavigation

Single-handed clamp EZS clamping width 450 mm radius 80 mm spreading width 170-6


Clamping force up to 2,000 N. No tools required for spreading thanks to intelligent release mechanism in upper section. Ergonomically shaped 2-component plastic handle behind the rail. On carded hang pack

Article number K0426.045.008
Chucking range (mm) 450 - 450
Jaw length (mm) 80
Material handle Plastic
One hand control Yes
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 450 - 450
Jaw length (mm) 80
Material handle Plastic
One hand control Yes
Brand Bessey
Weight per piece (g) 865

Description

Clamping force up to 2,000 N. No tools required for spreading thanks to intelligent release mechanism in upper section. Ergonomically shaped 2-component plastic handle behind the rail. On carded hang pack

Article numbers

Article number K0426.045.008
EAN 4008158034607
UBB 500504277368
UNSPSC 31162903
Manufacturer article nr  EZS45-8
Do not close this page. This message will disappear, when the page is fully loaded.