text.skipToContent text.skipToNavigation

Bosch Cutting Oil Spray 100mL


The Universal Cutting Oil notably increases the accessory´s lifetime in metal applications. The oil lubricates and cools the accessory while working, prolonging its usage several times over. It is ideal for use when cutting or drilling in all kinds of metals.

Article number B4957.001.409
Function Other
Volume (ml) 100
Combustible No
Lead free No
Chromate free Yes
Packed per 1

Specifications

Function Other
Volume (ml) 100
Combustible No
Lead free No
Chromate free Yes
Fast drying No
Paintable No
Brand Bosch
Weight per piece (g) 140
Type Cutting Oil Spray

Description

The Universal Cutting Oil notably increases the accessory´s lifetime in metal applications. The oil lubricates and cools the accessory while working, prolonging its usage several times over. It is ideal for use when cutting or drilling in all kinds of metals.

Article numbers

Article number B4957.001.409
EAN 3165140271240
UBB 500504995787
UNSPSC 27112826
Manufacturer article nr  2607001409
Do not close this page. This message will disappear, when the page is fully loaded.