text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Side cutter length 180 mm polished head plastic-coated KNIPEX


Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting ed

Article number K1070.100.180
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 180
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 180
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.5mm

Article numbers

Article number K1070.100.180
EAN 4003773018070
UBB 419104150521
UNSPSC 23151901
Manufacturer article nr  70 01 180
Do not close this page. This message will disappear, when the page is fully loaded.