text.skipToContent text.skipToNavigation

Shelving element LOGS 300 W485xH28mm LOGS


Article number 9L324202
Width 485
Height 28
Surface protection Other
Extendable No
Material Other
With mounting material No
Plug-in mounting No
Packed per 1

Specifications

Width 485
Height 28
Surface protection Other
Extendable No
Material Other
With mounting material No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 9L324202
EAN 4054773011615
UBB 500583934350
UNSPSC 27110000
Manufacturer article nr  LOGS 300
Do not close this page. This message will disappear, when the page is fully loaded.