text.skipToContent text.skipToNavigation

Fischer sha kp cable harness


The fischer cable harness SHA KB for easy connection of two fischer cable harness SHA's with only one fixing point.

Article number 58142FIS
Suitable for circuit integrity No
Brand Fischer
Key features Functioning - Cable bundles can be laid in the cable harness SHA. The seal makes it easy to lay cables at a later date. - The cable harness SHA can either be affixed with ClipFix plus, installation base MS or with plugs and screws. - Several SHA cable harnesses can be combined below one another. - The SHA cable harnesses can also be lined up adjacent to one another with the connection piece SHA KP. - The maximum installation distance of 80 cm must not be exceeded. - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 3.794
Commodity code 3926909790
Packed per 1

Specifications

Suitable for circuit integrity No
Brand Fischer
Key features Functioning - Cable bundles can be laid in the cable harness SHA. The seal makes it easy to lay cables at a later date. - The cable harness SHA can either be affixed with ClipFix plus, installation base MS or with plugs and screws. - Several SHA cable harnesses can be combined below one another. - The SHA cable harnesses can also be lined up adjacent to one another with the connection piece SHA KP. - The maximum installation distance of 80 cm must not be exceeded. - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 3.794
Commodity code 3926909790

Description

The fischer cable harness SHA KB for easy connection of two fischer cable harness SHA's with only one fixing point.

Article numbers

Article number 58142FIS
EAN 4006209581421
UBB 500616761150
UNSPSC 31162905
Manufacturer article nr  58142
Do not close this page. This message will disappear, when the page is fully loaded.