text.skipToContent text.skipToNavigation

SET KLEPPENVOELERMATEN 300MM 17/3

Article number V7023.017.003
Measuring range (mm) 0.05 - 1
Blade length (cm) 300
Type of measurement Thread size
Metric graduation Yes
Imperial graduation Yes
Number of blades 20

Specifications

Measuring range (mm) 0.05 - 1
Blade length (cm) 300
Type of measurement Thread size
Metric graduation Yes
Imperial graduation Yes
Number of blades 20

Article numbers

Article number V7023.017.003
EAN 4010873170201
UBB 240197062179
UNSPSC 41111617
Manufacturer article nr  436307
Do not close this page. This message will disappear, when the page is fully loaded.