text.skipToContent text.skipToNavigation

Serrated lock washer with external teeth DIN 6798 A Stainless spring steel A5 (1.4571)

Article number
Material Stainless spring steel
Material technical A5 (1.4571)
Info
  • Stabilized stainless steel 1.4571 is essentially a standard A4 stainless steel type with titanium.
  • The addition of titanium is made to reduce the risk of intergranular corrosion (IC) after welding.
  • 1.4571 is mainly applied in inaccessible constructions and constructions with moderate exposure to chloride and sulfur dioxide.
  • Due to its titanium content it is not high-gloss polishable.

Specifications

Material Stainless spring steel
Material technical A5 (1.4571)
Info
  • Stabilized stainless steel 1.4571 is essentially a standard A4 stainless steel type with titanium.
  • The addition of titanium is made to reduce the risk of intergranular corrosion (IC) after welding.
  • 1.4571 is mainly applied in inaccessible constructions and constructions with moderate exposure to chloride and sulfur dioxide.
  • Due to its titanium content it is not high-gloss polishable.

Standards

DIN 6798-A
NF E27-624

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.