text.skipToContent text.skipToNavigation

Self-drilling screw k-lath ifi-113/asme b18.6.4 ASME B18.6.4 Carbon steel SAE Zinc plated

Article number
Driving features Phillips
Head shape Button head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread

Specifications

Driving features Phillips
Head shape Button head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread

Standards

ASME B18.6.4

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.