text.skipToContent text.skipToNavigation

Self-drilling screw hexagon head DIN ≈7504 K Bi-Metal

Article number
Brand MAXXFAST
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Specifications

Brand MAXXFAST
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Standards

DIN 7504-K
ISO 15480

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.