text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Self-drilling mushroom head screw with SR recess Steel Zinc plated

Article number
Brand Spedec
Driving features SR
Head shape Mushroom head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • A = Breaking load min. in N.
    • B = Shear strength min. in N.
    • C = Ultimate moment in Nm.
    • D = Drillcap. in steel cross cross members (min.).
    • E = Drillcap. in steel cross cross members (max.).
    • F = Drillcap. in aluminium cross cross members (min.).
    • G = Drillcap. in aluminium cross cross members (max.).
    • Applicable for direct-assembly of plywood and particleboard liners on aluminium and steel cross members.
    • Max. grip length KL = L – L1
    • SR-recess is a cross recess/square recess combination. Assembly with SR screwdriver bits, see group code 31630 and 31640.
    • Steel with pull-out force max. 540 N/mm2.

Specifications

Brand Spedec
Driving features SR
Head shape Mushroom head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • A = Breaking load min. in N.
    • B = Shear strength min. in N.
    • C = Ultimate moment in Nm.
    • D = Drillcap. in steel cross cross members (min.).
    • E = Drillcap. in steel cross cross members (max.).
    • F = Drillcap. in aluminium cross cross members (min.).
    • G = Drillcap. in aluminium cross cross members (max.).
    • Applicable for direct-assembly of plywood and particleboard liners on aluminium and steel cross members.
    • Max. grip length KL = L – L1
    • SR-recess is a cross recess/square recess combination. Assembly with SR screwdriver bits, see group code 31630 and 31640.
    • Steel with pull-out force max. 540 N/mm2.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.