text.skipToContent text.skipToNavigation

Self-drilling cross recessed pan head screw DIN 7504 M-H Stainless steel A2

Article number
Application (metal) Aluminium
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread

Specifications

Application (metal) Aluminium
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.

Standards

DIN 7504-M H
ISO 15481 H

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.