text.skipToContent text.skipToNavigation

Self-drilling cross recessed countersunk head screw DIN 7504 O-H Stainless steel A2 ST4,8X25MM

Specifications

Diameter 4.8 mm
Length 25 mm
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.

Dimensions

D (mm) 4.8
dk 9.5
L (mm) 25
L1 ≈ 8
No. cross recess 2
P 1.6

Standards

ISO 15482 H
DIN 7504-O H

Article numbers

Article number 51335.048.025
EAN 8715494103855
UBB 500571852044
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.