text.skipToContent text.skipToNavigation

Self-cutting threaded insert with hexagon socket type 302 2 Steel Case-hardened Zinc plated yellow passivated M5X10

Specifications

Diameter M5
Length 10 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302 2
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M5
d1 M5
d2 8
Drill depth (min.) 13
L (mm) 10
P (d1) 0.8
P (d2) 1
S (+0,1mm) 4.1

Article numbers

Article number 71551.050.010
EAN 8715494295352
UBB 500505984780
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.